This product requires certification to purchase.

42 in. Grab Bar in Polished Chrome

You last purchased this on
 
Moen

Kingsley® 42 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #MYG5442CH
  • Item #1808616
  • Manufacturer Part #YG5442CH
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Kingsley® 42 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #MYG5442CH
  • Item #1808616
  • Manufacturer Part #YG5442CH
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
Collection:
Kingsley®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-29/32 in
Diameter:
1-1/4 in
Length:
42 in
Mount Type:
Wall
Projection:
2-29/32 in
Weight Capacity:
500 lb
Width:
2-9/10 in