This product requires certification to purchase.

Cap in Oil Rubbed Bronze

You last purchased this on
 
Moen

Kingsley™ Cap in Oil Rubbed Bronze

  • Fast #
  • Part #M114343ORB
  • Item #2169005
  • Manufacturer Part #114343ORB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Kingsley™ Cap in Oil Rubbed Bronze

  • Fast #
  • Part #M114343ORB
  • Item #2169005
  • Manufacturer Part #114343ORB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 10800
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Kingsley t3111
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Kingsley™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Cap
GSA Approved:
No
Origin:
Domestic