This product requires certification to purchase.

Diverter Tub Spout Antique Bronze

You last purchased this on
 
Moen

Kingsley™ Diverter Tub Spout Antique Bronze

  • Fast #
  • Part #M3808AZ
  • Item #3350271
  • Manufacturer Part #3808AZ
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Kingsley™ Diverter Tub Spout Antique Bronze

  • Fast #
  • Part #M3808AZ
  • Item #3350271
  • Manufacturer Part #3808AZ
3.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1544
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Kingsley™
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
5-1/2 in
Material:
Metal
Spout Type:
Diverter
WaterSense Labeled:
No