This product requires certification to purchase.

Liquid Soap Dispenser in Brushed Nickel

You last purchased this on
 
Moen

Kingsley™ Liquid Soap Dispenser in Brushed Nickel

  • Fast #
  • Part #CSIYB5466BN
  • Item #1808635
  • Manufacturer Part #YB5466BN
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Kingsley™ Liquid Soap Dispenser in Brushed Nickel

  • Fast #
  • Part #CSIYB5466BN
  • Item #1808635
  • Manufacturer Part #YB5466BN
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 372
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Kingsley®
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
10 oz
Collection:
Kingsley™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Material:
Ceramic, Zinc