MNPT Aerator in Chrome
Kingsley™ MNPT Aerator in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 18 Pallet: 3150-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Documents
Specifications
- BAA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kingsley™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- Flow Rate:
- 2.2 gpm
- Length:
- 87/100 in
- Pressure Compensating:
- No
- WaterSense Labeled:
- No