This product requires certification to purchase.

Replacement Lavatory Drain Stopper with Seat Assembly in Brushed Gold

You last purchased this on
 
Moen

Kingsley™ Replacement Lavatory Drain Stopper with Seat Assembly in Brushed Gold

  • Fast #
  • Part #M10709BG
  • Item #7740984
  • Manufacturer Part #10709BG
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Kingsley™ Replacement Lavatory Drain Stopper with Seat Assembly in Brushed Gold

  • Fast #
  • Part #M10709BG
  • Item #7740984
  • Manufacturer Part #10709BG
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 5520
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Kingsley™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Height:
1-3/4 in
IAPMO Listed:
No
UL Listed:
No