Replacement Lavatory Drain Stopper with Seat Assembly in Brushed Nickel
Kingsley™ Replacement Lavatory Drain Stopper with Seat Assembly in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
Documents
Specifications
- Collection:
- Kingsley™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1-5/16 in
- Drain Component Type:
- Plug and Seat Assembly
- Height:
- 3-7/16 in
- IAPMO Listed:
- No
- Length:
- 4 in
- Material:
- Brass, Plastic
- UL Listed:
- No
- Width:
- 2-1/8 in