Replacement Lavatory Drain Stopper with Seat Assembly
Kingsley™ Replacement Lavatory Drain Stopper with Seat Assembly
Frequently Purchased Together
Product Details
Product Details
- Antique-inspired wrought iron finish gives your space a highly traditional feel
Documents
Specifications
- Collection:
- Kingsley™
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Length:
- 4 in
- Material:
- Plastic, Brass
- UL Listed:
- No
- Width:
- 2-3/25 in