This product requires certification to purchase.

Round Closed Towel Ring in Polished Chrome

You last purchased this on
 
Moen

Kingsley® Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #MYB5486CH
  • Item #1808632
  • Manufacturer Part #YB5486CH
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Kingsley® Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #MYB5486CH
  • Item #1808632
  • Manufacturer Part #YB5486CH
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 648
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Metal mounting post for extra security
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Kingsley®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/4 in
Diameter:
6-3/8 in
Hardware Included:
Yes
Height:
7-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Die Cast Zinc Alloy
Mount Type:
Wall
Projection:
3-1/4 in
Ring Type:
Closed
Shape:
Round
Width:
6-3/8 in