This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

This product has been replaced by

Moen Oil Rubbed Bronze Single Handle Bathtub & Shower Faucet (Trim Only)
Moen Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)
Manufacturer Part #T2313NHORB
You last purchased this on
 
Moen

Kingsley™ Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #MT2113NHORB
  • Item #4081923
  • Manufacturer Part #T2113NHORB
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Moen Oil Rubbed Bronze Single Handle Bathtub & Shower Faucet (Trim Only)
Moen Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)
Manufacturer Part #T2313NHORB
Moen

Kingsley™ Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #MT2113NHORB
  • Item #4081923
  • Manufacturer Part #T2113NHORB
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Showerhead sold separately
  • 5 1/2" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Kingsley™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection:
CC, IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Length:
8-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Shower
Shower Arm Reach:
6 in
Trim Only:
Yes
Tub Spout Reach:
5-1/2 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No