This product requires certification to purchase.

Single Handle Shower Faucet in Polished Chrome

This product has been replaced by

Moen Polished Chrome Single Handle Shower Faucet (Trim Only)
Moen Single Handle Shower Faucet in Polished Chrome
Manufacturer Part #T2312NH
You last purchased this on
 
Moen

Kingsley™ Single Handle Shower Faucet in Polished Chrome

  • Fast #
  • Part #MT2112NH
  • Item #4081906
  • Manufacturer Part #T2112NH
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Moen Polished Chrome Single Handle Shower Faucet (Trim Only)
Moen Single Handle Shower Faucet in Polished Chrome
Manufacturer Part #T2312NH
Moen

Kingsley™ Single Handle Shower Faucet in Polished Chrome

  • Fast #
  • Part #MT2112NH
  • Item #4081906
  • Manufacturer Part #T2112NH
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Kingsley™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
6 in
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
WaterSense Labeled:
Yes
Width:
7 in