Single Handle Volume Control Valve Trim in Chrome
Kingsley™ Single Handle Volume Control Valve Trim in Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- This trim kit requires valve #S3600 to complete installation
- 3/4 Volume Control Valve allows optimum water flow in homes with ½” or ¾” plumbing
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Coordinates with other products in the Weymouth Collection
- Backed by Moen's Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Kingsley™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 2-86/125 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 3 in
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No