This product requires certification to purchase.

Towel Shelf in Brushed Nickel

Moen

Kingsley™ Towel Shelf in Brushed Nickel

  • Fast #
  • Part #MYB5494BN
  • Item #3811773
  • Manufacturer Part #YB5494BN
3.7 out of 5 Customer Rating
Brand image
Moen

Kingsley™ Towel Shelf in Brushed Nickel

  • Fast #
  • Part #MYB5494BN
  • Item #3811773
  • Manufacturer Part #YB5494BN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Perfect way to store towels and accessories for easy access
  • Includes template and mounting hardware to take the guesswork out of installation
  • Durable stainless steel construction
  • Coordinates with other accessories in the Kingsley Collection
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

Collection:
Kingsley™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
10-1/16 in
Height:
6-43/100 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel, Zinc
UPC:
034584015075
Width:
10 in