This product requires certification to purchase.

Towel Shelf Polished Chrome

You last purchased this on
 
Moen

Kingsley™ Towel Shelf Polished Chrome

  • Fast #
  • Part #MYB5494CH
  • Item #3811774
  • Manufacturer Part #YB5494CH
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Kingsley™ Towel Shelf Polished Chrome

  • Fast #
  • Part #MYB5494CH
  • Item #3811774
  • Manufacturer Part #YB5494CH
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 16
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Perfect way to store towels and accessories for easy access
  • Includes template and mounting hardware to take the guesswork out of installation
  • Durable stainless steel construction
  • Coordinates with other accessories in the Kingsley Collection
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

Collection:
Kingsley™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
10-1/32 in
Height:
6-43/100 in
Installation Type:
Wall Mount
Length:
26-4/5 in
Material:
Stainless Steel, Zinc
Width:
10 in