This product requires certification to purchase.

Trip Lever in Polished Chrome

Moen

Kingsley® Trip Lever in Polished Chrome

  • Fast #
  • Part #MYB5401CH
  • Item #2885191
  • Manufacturer Part #YB5401CH
4.1 out of 5 Customer Rating
Brand image
Moen

Kingsley® Trip Lever in Polished Chrome

  • Fast #
  • Part #MYB5401CH
  • Item #2885191
  • Manufacturer Part #YB5401CH
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 24 Pallet: 384
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Corrosion resistant
  • Installs easily on most front, side and angle style toilets
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Specifications

Collection:
Kingsley®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Trip Lever
Length:
4 in
UPC:
034584006127
WaterSense Labeled:
No
Width:
1-1/2 in