Kitchen Riser Hose Kit in Polished Chrome
Kitchen Riser Hose Kit in Polished Chrome
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No