This product requires certification to purchase.

Spot Resist™ Stainless Cold Water Dispenser

You last purchased this on
 
Moen

Kurv™ Spot Resist™ Stainless Cold Water Dispenser

  • Fast #
  • Part #MS5560SRS
  • Item #9515451
  • Manufacturer Part #S5560SRS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Kurv™ Spot Resist™ Stainless Cold Water Dispenser

  • Fast #
  • Part #MS5560SRS
  • Item #9515451
  • Manufacturer Part #S5560SRS
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Spot Resist Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 156
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spot Resist™ stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Add Moen's S5500 optional filtration system (sold separately) to get fresh, filtered drinking water on demand
  • Dispenses cold water only
  • Coordinates with Moen KURV Kitchen and Bar Faucets
  • Designed for hassle-free installation
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Kurv™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist™ Stainless
Dispenser Only:
Yes
Dispenser Type:
Cold Only
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
11 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless, Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
8-9/16 in
Spout Reach:
5 in
Spout Type:
High Arc, Swivel