This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Moen

Kyvos™ Wall Mount Toilet Tissue Holder in Polished Chrome

Brand image
You last purchased this on
 
Moen

Kyvos™ Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #MBP3708CH
  • Item #7164483
  • Manufacturer Part #BP3708CH
4 out of 5 Customer Rating
Wall Mount Toilet Tissue Holder

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Kyvos™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
4-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Pivoting:
No
Width:
6-3/16 in



Call for Pricing
Call for Pricing