This product requires certification to purchase.

2-1/4 in. Screw in Chrome Plated

Moen

Legend® 2-1/4 in. Screw in Chrome Plated

  • Fast #
  • Part #M15528
  • Item #55193
5 out of 5 Customer Rating
Brand image
Moen

Legend® 2-1/4 in. Screw in Chrome Plated

  • Fast #
  • Part #M15528
  • Item #55193
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144 Pallet: 25632
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For 1 handle tub/shower
  • Quantity: 2
  • For Legend or Chateau shower valves trim plates
  • Carded
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Legend®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Screw
GSA Approved:
No
IAPMO Listed:
No
Length:
2-1/4 in
MA Approved:
No
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No