This product requires certification to purchase.

Diverter Tub Spout in Brushed Nickel

You last purchased this on
 
Moen

Level™ Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #M3890BN
  • Item #3526219
  • Manufacturer Part #3890BN
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Level™ Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #M3890BN
  • Item #3526219
  • Manufacturer Part #3890BN
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 6-inch length
  • 1/2 -Inch IPS
  • Brushed Nickel
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.181M
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Level™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-1/2 in
Faucet Part Type:
Tub Spout
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Installation Type:
Wall Mount
Length:
6-1/2 in
MA Approved:
Yes
Material:
Metal
Spout Reach:
6-1/2 in
Spout Type:
Diverter
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/2 in