Diverter Tub Spout in Polished Chrome
Level™ Diverter Tub Spout in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 6 1/2"
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Level™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- CC
- End Connections:
- CC
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- Fits Model:
- T2701, T2701BN Level™ Posi-Temp®
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in