This product requires certification to purchase.

Non-Diverter Tub Spout in Brushed Nickel

You last purchased this on
 
Moen

Level™ Non-Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #M3892BN
  • Item #3526218
  • Manufacturer Part #3892BN
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Level™ Non-Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #M3892BN
  • Item #3526218
  • Manufacturer Part #3892BN
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 300
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • 6 1/2"
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Level™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fits Brand:
Moen
GSA Approved:
No
Height:
2-1/2 in
MA Approved:
Yes
Material:
Metal
Spout Reach:
6 in
Spout Type:
Non-Diverter
UL Listed:
No
WaterSense Labeled:
No