This product requires certification to purchase.

Liquid Dispenser Pump and Nozzle Assembly in Polished Chrome

You last purchased this on
 
Moen

Liquid Dispenser Pump and Nozzle Assembly in Polished Chrome

  • Fast #
  • Part #M96469
  • Item #236298
  • Manufacturer Part #96469
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Liquid Dispenser Pump and Nozzle Assembly in Polished Chrome

  • Fast #
  • Part #M96469
  • Item #236298
  • Manufacturer Part #96469
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 450
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
IAPMO Listed:
No
Weight:
0.66 lb