Commercial Two Handle Brass Shell Hot Ceramic Disc Cartridge
Lounge Commercial Two Handle Brass Shell Hot Ceramic Disc Cartridge
Frequently Purchased Together
Product Details
Product Details
- Ceramic Disc Cartridge - Hot
- 2 Handle Cartridge
- Brass Shell
- Limited 5 Year Warranty
Documents
Specifications
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lounge
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Moen
- GSA Approved:
- No
- Material:
- Brass