2.2 gpm Double Wristblade Handle Bar Faucet in Polished Chrome
M-Bition™ 2.2 gpm Double Wristblade Handle Bar Faucet in Polished Chrome
Product Details
Product Details
- Durable quarter turn ceramic cartridge
- Vandal resistant torque screw to discourage tampering
- Meets current legislation, including ab1953 (California) and s152 (Vermont)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- M-Bition™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Type:
- Centerset
- Faucet Valve Type:
- 1224 Duralast Cartridge
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Wristblade
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 12-1/2 in
- Spout Reach:
- 8-1/2 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc
- UL Listed:
- No
- WaterSense Labeled:
- No