Two Handle Kitchen Faucet in Polished Chrome
M-Bition™ Two Handle Kitchen Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Durable all-metal construction with mirror-like chrome finish
- Two wrist blade handles with embedded hot and cold indicators
- 3-hole mount
- Vandal-resistant screws help prevent theft and unwanted tampering
- Backed by Moen's 5-Year Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- M-Bition™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- 1224 Duralast Cartridge
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 9-1/2 in
- Spout Reach:
- 8-3/4 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UL Listed:
- No