This product requires certification to purchase.

1.28 gpf Manual Closet Flush Valve

You last purchased this on
 
Moen

M-Dura™ 1.28 gpf Manual Closet Flush Valve

Brand image
You last purchased this on
 
Moen

M-Dura™ 1.28 gpf Manual Closet Flush Valve

  • Fast #
  • Part #M8310M128
  • Item #4503528
  • Manufacturer Part #8310M128
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • AccuSet(TM) piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
  • Durable cast brass body construction with chrome finish
  • Advanced handle design for superior strength and substantial leak protection
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2M
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
M-Dura™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-13/100 in
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Water Closet
GSA Approved:
No
Height:
14-13/100 in
IAPMO Listed:
Yes
Material:
Brass
Spud Location:
Top
Spud Size:
1-1/2 in
Valve Body Material:
Brass
Valve Size:
1-1/2 in
WaterSense Labeled:
Yes
Width:
9-1/4 in



Customers Also Bought
1–6 of 18 items
Part #M8310
Item #168405
3.3 out of 5 Customer Rating
Requires Certification
Part #PF1721WH
Item #3624977
5 out of 5 Customer Rating
Requires Certification
Part #PF5112RHEWH
Item #4355421
3.1 out of 5 Customer Rating
Requires Certification
Part #PF1403TWH
Item #4601864
5 out of 5 Customer Rating
Requires Certification
Part #M66410
Item #2846247
4 out of 5 Customer Rating
Requires Certification
Part #MT2132EPBN
Item #4038377
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M52224GBM15CBN
Item #4503560
5 out of 5 Customer Rating
Requires Certification
Part #MT9346GBM15
Item #5162664
3.7 out of 5 Customer Rating
Requires Certification
Part #M8310
Item #168405
3.3 out of 5 Customer Rating
Requires Certification
Part #M8310R16
Item #3034388
5 out of 5 Customer Rating
Requires Certification
Part #M104524
Item #3636070
4.2 out of 5 Customer Rating
Requires Certification
Part #M8311AC12
Item #3799024
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing