This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Moen

M-DURA Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Brand image
You last purchased this on
 
Moen

M-DURA Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #M8210F12
  • Item #7203750
  • Manufacturer Part #8210F12
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • M-DURA faucets feature solid cast brass construction
  • Heavy-duty quarter turn ceramic disc cartridge with a durable brass shell; internal stops prevent misalignment, ensuring complete shut-off every time
  • Vandal resistant torque screw to discourage tampering
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
M-DURA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
8-91/100 in
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
5-41/100 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Spout Height:
4-1/2 in
Spout Reach:
5-1/2 in
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
6-19/25 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing