Two Handle Widespread Bathroom Sink Faucet in Chrome
M-DURA Two Handle Widespread Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 174-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Due to Water Sense regulations in the state of New York, please confirm your shipping zip code is not restricted from use of items which do not meet Water Sense qualifications
- Low-arc spout design for conventional styling
- ADA compliant
- Metal grid strainer
- Heavy duty
- M-Dura faucets feature solid cast brass construction
- Durable ceramic cartridge
- Vandal resistant torque screw to discourage tampering
- Meets current legislation, including AB1953 (California) and S152 (Vermont)
- Meets EPA Water Sense criteria to conserve water without sacrificing performance
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- M-DURA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 13-1/4 in
- Spout Reach:
- 8 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc, Swivel
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Width:
- 15-3/4 in