This product requires certification to purchase.

Two Lever Handle Laundry Faucet in Chrome Plated

You last purchased this on
 
Moen

M-Dura™ Two Lever Handle Laundry Faucet in Chrome Plated

  • Fast #
  • Part #M8277
  • Item #3798858
  • Manufacturer Part #8277
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

M-Dura™ Two Lever Handle Laundry Faucet in Chrome Plated

  • Fast #
  • Part #M8277
  • Item #3798858
  • Manufacturer Part #8277
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • M-DURA faucets feature solid cast brass construction
  • Heavy-duty quarter turn ceramic disc cartridge with a durable brass shell; internal stops prevent misalignment, ensuring complete shut-off every time
  • Vandal resistant torque screw to discourage tampering
  • Hose thread connection
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Collection:
M-Dura™
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Center Size:
4 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Centerset
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Spout Height:
6-1/2 in
Spout Reach:
6-1/2 in
Spout Swivel:
180°
Spout Type:
Low Arc
Trim Only:
No
UL Listed:
No
Utility Faucet Type:
Laundry
WaterSense Labeled:
No
Width:
6-1/4 in