This product requires certification to purchase.

Two Lever Handle Wall Mount Service Faucet in Polished Chrome

You last purchased this on
 
Moen

M-Dura™ Two Lever Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #MOE8230
  • Item #3254009
  • Manufacturer Part #8230
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

M-Dura™ Two Lever Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #MOE8230
  • Item #3254009
  • Manufacturer Part #8230
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • M-DURA faucets feature solid cast brass construction
  • Heavy-duty quarter turn ceramic disc cartridge with a durable brass shell; internal stops prevent misalignment, ensuring complete shut-off every time
  • Vandal resistant torque screw to discourage tampering
  • Five year limited warranty
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
M-Dura™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Height:
9-1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Spout Height:
9-19/50 in
Spout Type:
Low Arc
UL Listed:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No