This product requires certification to purchase.

1/2 in. Double Riser Floor Mount Tub Filler Mounting System

You last purchased this on
 
Moen

M-Pact™ 1/2 in. Double Riser Floor Mount Tub Filler Mounting System

Brand image
You last purchased this on
 
Moen

M-Pact™ 1/2 in. Double Riser Floor Mount Tub Filler Mounting System

  • Fast #
  • Part #MTS50200
  • Item #4848619
  • Manufacturer Part #TS50200
4.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Floor Mount Tubfiller
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Expandable mounting brackets for joists between 12 in and 24 in apart
  • Lead-Free
  • Requires Certification

Specifications

ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
End Connection 1:
CC
End Connection 2:
MNPT
End Connections:
CC x MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
18 in
Material:
Metal



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing