CC Wall Mount Roman Tub Faucet Valve
M-Pact CC Wall Mount Roman Tub Faucet Valve
Frequently Purchased Together
Product Details
Product Details
- 1/2 in CC/IPS connections
- Valve kit includes valve and tub spout manifold
- Mount the valve and spout at separate locations, providing the ultimate customization of your space
- Features a 180° rotating valve and a spout shank that can rotate 360°, providing freedom to install tub fillers in hard-to-reach areas, or on multiple walls
- Shutoff stops are included on the valve for ease of serviceability
- Installation plaster ground integrates recycled ocean plastic for a sustainable design solution
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- M-Pact
- End Connection 1:
- CC
- End Connection 2:
- CC
- End Connections:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 8 gpm
- Installation Type:
- Wall Mount
- Material:
- Brass
- Pressure - Maximum:
- 200 psi
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- No