Center Set Ips Connection Body Spray
M-Pact™ Center Set Ips Connection Body Spray
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Authentic Moen replacement part
- CONNECTION SIZE: 1/2-inch IPS connections
- Designed for hassle-free installation
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- M-Pact™
- End Connection 1:
- CC
- End Connections:
- CC
- Faucet Connection:
- IPS, CC
- Faucet Connection Size:
- 1/2 in
- Fits Brand:
- Moen
- Height:
- 4-1/2 in
- Installation Type:
- Flush Mount
- Length:
- 1 in
- Material:
- Metal
- Product Type:
- Tub and Shower Valve
- Valve Size:
- 1/2 in
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 8-1/2 in