Double Floor Mount Tub Filler Concrete Mounting System for Moen TS25105 Series Hand Shower
M-Pact™ Double Floor Mount Tub Filler Concrete Mounting System for Moen TS25105 Series Hand Shower
Frequently Purchased Together
Product Details
Product Details
- Concrete mounting kit for installation of Moen double riser freestanding tub filler
- Sturdy mounting bracket included with valve eliminates wobble
- Expandable mounting brackets for joists between 12" and 24" apart
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Backed by Moen’s Limited Lifetime Warranty.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- Moen TS25105 Series Hand Shower
- CSA Certified:
- CSA B125.1
- Collection:
- M-Pact™
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Floor Mount
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Material:
- Metal
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Trim Only:
- Yes
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No