This product requires certification to purchase.

You last purchased this on
 
Moen

M-Pact™

  • Fast #
  • Part #M9265
  • Item #7013977
  • Manufacturer Part #9265
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

M-Pact™

  • Fast #
  • Part #M9265
  • Item #7013977
  • Manufacturer Part #9265
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Cartridge type
  • Connection size
  • Connection type
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Cartridge Type:
1234
Collection:
M-Pact™
Faucet Center Size:
8 in - 16 in
Faucet Connection Size:
1/2 in
Height:
15-67/100 in
IAPMO Listed:
No
Installation Type:
Rough-in
Product Type:
Bidet Spray Kit
Valve Body Material:
Brass
Valve Size:
1/2 in
WaterSense Labeled:
No
Width:
8-19/100 in