M-Pact™
Frequently Purchased Together
Product Details
Product Details
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Connection size
- Connection type
- Built in stops
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Moen S93005 Series Hand Showers
- CSA Certified:
- CSA B125.1
- Collection:
- M-Pact™
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Floor Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Trim Only:
- Yes
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No