1/2 in. Cold Expansion PEX Connection Pressure Balancing Valve with Stops
M-Pact Posi-Temp® 1/2 in. Cold Expansion PEX Connection Pressure Balancing Valve with Stops
Product Details
Product Details
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Cartridge type
- Connection size
- Connection type
- No of ports
- Valve meets ASSE performance requirements
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- M-Pact Posi-Temp®
- Connection Type:
- Cold Expansion PEX
- Faucet Valve Type:
- Pressure Balancing
- IAPMO Listed:
- No
- NSF Certified:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve