CC or IPS Transfer & Diverter Valve
M-Pact Posi-Temp® CC or IPS Transfer & Diverter Valve
Frequently Purchased Together
Product Details
Product Details
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Cartridge type
- Connection size
- Connection type
- No of ports
- Valve meets ASSE performance requirements
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- M-Pact Posi-Temp®
- Depth:
- 2-1/4 in
- End Connection 1:
- CC
- End Connections:
- CC
- Height:
- 8 in
- IAPMO Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Transfer & Diverter Valve
- WaterSense Labeled:
- No