Compression PEX Pressure Balancing Valve
M-Pact Posi-Temp® Compression PEX Pressure Balancing Valve
Frequently Purchased Together
Product Details
Product Details
- Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
- With M-PACT®, you can change your faucet style without replacing any plumbing
- Cartridge type: 1222
- Connection size: 1/2 in.
- Connection type: Crimp ring PEX with CC/IPS tub outlet
- No of ports: Four
- Valve meets ASSE performance requirements
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- M-Pact Posi-Temp®
- Connection Type:
- Cold Expansion PEX
- Faucet Valve Type:
- Pressure Balancing
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve