This product requires certification to purchase.

1/2 in. Cold Expansion PEX Connection Pressure Balancing Valve with Stops

You last purchased this on
 
Moen

M-Pact Posi-Temp® 1/2 in. Cold Expansion PEX Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #MFP62385PF
  • Item #8051926
  • Manufacturer Part #FP62385PF
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

M-Pact Posi-Temp® 1/2 in. Cold Expansion PEX Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #MFP62385PF
  • Item #8051926
  • Manufacturer Part #FP62385PF
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Valve meets ASSE performance requirements
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Built-in Stops:
Yes
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
M-Pact Posi-Temp®
Connection Type:
Cold Expansion PEX
Faucet Valve Type:
Pressure Balancing
IAPMO Listed:
No
NSF Certified:
No
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve