M-Pact Posi-Temp®
Frequently Purchased Together
Product Details
Product Details
- Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- 1/2" connection size
- Connection type
- Valve meets ASSE performance requirements
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1, CSA B125.5
- Cartridge Type:
- 1222
- Collection:
- M-Pact Posi-Temp®
- Connection Type:
- PEX
- Depth:
- 4-1/2 in
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve