0.125 gpf Sensor Flush Valve
M-Power™ 0.125 gpf Sensor Flush Valve
Frequently Purchased Together
Product Details
Product Details
- AccuSet(TM) piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
- Durable cast brass body construction with chrome finish
- Mechanical override
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Collection:
- M-Power™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-3/50 in
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Urinal
- GSA Approved:
- No
- Height:
- 14-1/4 in
- IAPMO Listed:
- Yes
- Material:
- Brass
- Power Source:
- Hardwired
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- Yes
- Width:
- 7-1/4 in