This product requires certification to purchase.

1.28 gpf Sensor Flush Valve

You last purchased this on
 
Moen

M-Power™ 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #M8310SR128
  • Item #7273258
  • Manufacturer Part #8310SR128
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

M-Power™ 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #M8310SR128
  • Item #7273258
  • Manufacturer Part #8310SR128
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 132
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • AccuSetpiston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
  • Durable cast brass body construction with chrome finish
  • Mechanical override
  • Battery powered, sensor activated, exposed water closet flushometer retrofit
  • Chloramine resistant seals
  • 1-½" tailpiece nut assembly
  • Four (4) Alkaline AA batteries included
  • Low battery indicator light
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2M
BAA Compliant:
Yes
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
M-Power™
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Commercial Toilet
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
Power Source:
Battery
Pressure - Maximum:
100 psi
Spud Location:
Top
Spud Size:
1-1/2 in
Valve Body Material:
Brass
Valve Size:
1 in
WaterSense Labeled:
Yes
Width:
3-5/8 in