This product requires certification to purchase.

1.28 gpf Sensor Flush Valve

You last purchased this on
 
Moen

M-Power™ 1.28 gpf Sensor Flush Valve

Brand image
You last purchased this on
 
Moen

M-Power™ 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #M8311AC12
  • Item #3799024
  • Manufacturer Part #8311AC12
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • AccuSet(TM) piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
  • Durable cast brass body construction with chrome finish
  • Mechanical override
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2M
Collection:
M-Power™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4-3/50 in
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Water Closet
GSA Approved:
No
Height:
14-1/4 in
Material:
Brass
Spud Location:
Top
Spud Size:
1-1/2 in
Valve Body Material:
Brass
Valve Size:
1-1/2 in
Volts:
12V
WaterSense Labeled:
Yes
Width:
7-1/4 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing