This product requires certification to purchase.

1.28 gpf Sensor Flush Valve

You last purchased this on
 
Moen

M-Power™ 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #MOE8311
  • Item #3799268
  • Manufacturer Part #8311
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

M-Power™ 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #MOE8311
  • Item #3799268
  • Manufacturer Part #8311
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 124
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • AccuSet(TM) piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
  • Durable cast brass body construction with chrome finish
  • Mechanical override
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2M
Collection:
M-Power™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4-3/50 in
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Water Closet
GSA Approved:
No
Height:
14-1/4 in
IAPMO Listed:
Yes
Material:
Brass
Power Source:
Battery
Spud Location:
Top
Spud Size:
1-1/2 in
Valve Body Material:
Brass
Valve Size:
1-1/2 in
WaterSense Labeled:
Yes
Width:
7-1/4 in