This product requires certification to purchase.

1500mL Deck Mount Cast Brass Soap Dispenser in Matte Black

You last purchased this on
 
Moen

M-Power™ 1500mL Deck Mount Cast Brass Soap Dispenser in Matte Black

  • Fast #
  • Part #M8558BL
  • Item #9534879
  • Manufacturer Part #8558BL
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

M-Power™ 1500mL Deck Mount Cast Brass Soap Dispenser in Matte Black

  • Fast #
  • Part #M8558BL
  • Item #9534879
  • Manufacturer Part #8558BL
3.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 60
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Touch-free operation for improved hygiene
  • Transitional Style matches M-POWER lavs (models - CA8301, CA8302, 8553, 8553AC, 8554, 8554AC)
  • Single hole mount creates a cleaner look against custom countertops
  • Easily refillable 1500mL foam soap reservoir included
  • Works with all commercial, non-pumice foam soaps (purchased separately)
  • Vandal resistant below-deck box with included mounting hardware
  • Maintenance/Cleaning Mode: Allows for a 30 second deactivation for maintenance or cleaning
  • 4D Batteries (included) with AC compatibility: For AC connection: Transformer 104630 required for up to 8 devices, and 182538 connector for each device
  • One 1mL dispense per activation
  • Warranted for 5 years against material or manufacturer defects
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Capacity:
1500 mL
Collection:
M-Power™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
3-7/16 in
Installation Type:
Deck Mount
Material:
Cast Brass
Number of Holes:
1 Hole
Spout Height:
2-11/16 in
Spout Reach:
3-3/4 in