This product requires certification to purchase.

1500mL Deck Mount Cast Brass Soap Dispenser in Matte Black

You last purchased this on
 
Moen

M-Power™ 1500mL Deck Mount Cast Brass Soap Dispenser in Matte Black

  • Fast #
  • Part #M8560BL
  • Item #9534884
  • Manufacturer Part #8560BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

M-Power™ 1500mL Deck Mount Cast Brass Soap Dispenser in Matte Black

  • Fast #
  • Part #M8560BL
  • Item #9534884
  • Manufacturer Part #8560BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Touch-free operation for improved hygiene
  • Modern Style matches M-POWER lav (model 8559)
  • Single hole mount creates a cleaner look against custom countertops
  • Easily refillable 1500mL foam soap reservoir included
  • Works with all commercial, non-pumice foam soaps (purchased separately)
  • Vandal resistant below-deck box with included mounting hardware
  • Maintenance/Cleaning Mode: Allows for a 30 second deactivation for maintenance or cleaning
  • 4D Batteries (included) with AC compatibility: For AC connection: Transformer 104630 required for up to 8 devices, and 182538 connector for each device
  • One 1mL dispense per activation
  • Warranted for 5 years against material or manufacturer defects
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Capacity:
1.5 L
Collection:
M-Power™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
5 in
Dispenser Type:
Automatic
Height:
3-5/8 in
Installation Type:
Deck Mount
Material:
Cast Brass
Origin:
Global
Power Source:
Electric, Battery
Spout Height:
2-9/16 in
Spout Reach:
3-3/4 in
UL Listed:
No
Width:
2 in