3.5 gpf Sensor Flush Valve
M-Power™ 3.5 gpf Sensor Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 132-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- AccuSetpiston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
- Durable cast brass body construction with chrome finish
- Mechanical override
- Battery powered, sensor activated, exposed water closet flushometer retrofit
- Chloramine resistant seals
- 1-½" tailpiece nut assembly
- Four (4) Alkaline AA batteries included
- Low battery indicator light
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2M
- BAA Compliant:
- Yes
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- M-Power™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Flow Rate:
- 3.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Power Source:
- Battery
- Pressure - Maximum:
- 100 psi
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Valve Body Material:
- Brass
- Valve Size:
- 1 in
- WaterSense Labeled:
- No
- Width:
- 3-5/8 in