This product requires certification to purchase.

Battery Power Electronic Lavatory Faucet in Polished Chrome

You last purchased this on
 
Moen

M-Power™ Battery Power Electronic Lavatory Faucet in Polished Chrome

  • Fast #
  • Part #M8307
  • Item #2885204
  • Manufacturer Part #8307
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

M-Power™ Battery Power Electronic Lavatory Faucet in Polished Chrome

  • Fast #
  • Part #M8307
  • Item #2885204
  • Manufacturer Part #8307
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Vandal resistant aerator
  • Five year limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1M
Application:
Commercial
Bathroom Faucet Type:
Widespread
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
M-Power™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
3/8 in
Faucet Material:
Metal
Flow Rate:
0.5 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Spout Reach:
4-7/8 in
Trim Only:
No